Shop All Machine Screws
Zoro Select
M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24670.080.0020
Zoro # G2772524
product price: $4.65
/pk 50, $0.09/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24670.080.0020
- Zoro # G2772524
- UPC # 190735962619
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8 |
Fastener Length | 20 mm |
Drive Size | #4 |
Head Height | 4.65 mm |
Head Dia. | 14.5 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Head Width | 15.8 mm |
Screw Size | M8 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Pitch | 1.25 mm |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 20 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Coupling Nut, M12, Steel, Class 10, Bright, 18 mm Lg, 18 mm Hex Wd (K0702.12)
- ZORO SELECT A4, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U55010.025.0300)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 1320 PK (4NEP9)
- HERITAGE Clevis Pin, 1" x 9", LCS PL (CLP-1000-9000)
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0008)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0020)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0020)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT M6-1.00 x 16.7 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M060100H020)
- ZORO SELECT #8-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0062)
- Zoro Select Machine Screws