Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 100 PK
Mfr # M07470.080.0080
Zoro # G0303068
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M07470.080.0080
- Zoro # G0303068
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 80 mm |
Drive Size | 5 mm |
Head Height | 4.96 mm |
Thread Length | 45 mm |
Min. Thread Length | 45 mm |
Head Diameter | 17.92 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 45 mm |
Length | 80 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 17.92 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 45 mm, Fastener Length 80 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36230.043.0001)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-98)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.080.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07470.080.0045)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.019.0112)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.062.0300)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.025.0075)
- Zoro Select Socket Head Cap Screws