Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK
Mfr # SC22080600-14-025P2
Zoro # G2724224
original price:
$10.35
24% off
new price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # SC22080600-14-025P2
- Zoro # G2724224
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 28 mm |
Min. Thread Length | 28 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Minimum Thread Length | 28 mm |
Length | 60 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 60 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0006)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9131452)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3312S)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (SCIA0-60025USA-100BX)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 50 PK (U51060.031.0175)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.100.0130)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.080.0070)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB1153S)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.031.0300)
- Zoro Select Socket Head Cap Screws