Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK
Mfr # M55050.080.0060
Zoro # G6083725
product price: $19.59
/pk 50, $0.39/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M55050.080.0060
- Zoro # G6083725
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 35 mm |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 60 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 60 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.7200)
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0406KPPBZ)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 50 PK (U51050.037.0137)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M6C55KCS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 10 PK (U07000.050.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.050.0040)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.013.0050)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length (SC2218130-001P2)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.300.0100)
- Zoro Select Socket Head Cap Screws