Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M51060.080.0050
Zoro # G5695855
original price:
$16.90
28% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Screw Head Type Flat
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M51060.080.0050
- Zoro # G5695855
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Head Height | 4.96 mm |
Vented Hole Size | Not Vented |
Thread Length | 45 mm |
Min. Thread Length | 45 mm |
Minimum Thread Length | 45 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 17.92 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 17.92 mm |
Length | 50 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 45 mm, Fastener Length 50 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- SIMPSON STRONG-TIE Wood Screw, 0.160", 3-1/2 in, Steel Torx Drive, 50 PK (SDWS16312QR50)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22050300-100P1-14)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK (M24C160KCS)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 25 PK (U51050.043.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.080.0070)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA-100025USA-100BX)
- Zoro Select Socket Head Cap Screws