Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK
Mfr # M55050.080.0030
Zoro # G5322143
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M55050.080.0030
- Zoro # G5322143
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Thread Length | 30 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Fastener Length | 30 mm |
Dia./Thread Size | M8-1.25 |
Length | 30 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 1-1/2in, PK5 (U07860.075.0150)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 3/4 in, Internal 5/16 in to 13/16 in, Steel (NES1017)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0162)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK (M07470.200.0040)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.025.0037)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.050.0020)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51566.025.0150)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.008.0075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- Zoro Select Socket Head Cap Screws