Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK
Mfr # M51050.080.0030
Zoro # G5348043
original price:
$12.75
5% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M51050.080.0030
- Zoro # G5348043
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Head Height | 7.64 mm |
Head Diameter | 13 mm |
Maximum Head Height | 8 mm |
Dia./Thread Size | M8-1.25 |
Length | 30 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0050)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36164)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.060.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.060.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB1153S)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M3010CSB)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.060.0016)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 12 PK (75954)
- Zoro Select Socket Head Cap Screws