Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M55060.080.0016
Zoro # G2861078
product price: $6.25
/pk 50, $0.13/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Screw Head Type Flat
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M55060.080.0016
- Zoro # G2861078
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 16 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Thread Length | 16 mm |
Head Height | 4.96 mm |
Min. Thread Length | 16 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 17.92 mm |
Minimum Thread Length | 16 mm |
Head Dia. | 17.92 mm |
Length | 16 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK (40815)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/4 L, PK25 (WWG-CLPZ-189)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.050.0006)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51040.040.0008)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07040.031.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.100.0030)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK (UST235993)
- Zoro Select Socket Head Cap Screws