Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK
Mfr # M51050.080.0150
Zoro # G5348122
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 150 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M51050.080.0150
- Zoro # G5348122
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 150 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 150 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 150 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M55010.060.0018)
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (TAPG5ZP58118)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51130.007.0012)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51050.050.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07160.030.0008)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.025.0008)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- Zoro Select Socket Head Cap Screws