Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK
Mfr # M07400.080.0060
Zoro # G7801985
original price:
$29.19
14% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 60 mm
- Screw Head Type Flat
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M07400.080.0060
- Zoro # G7801985
- UPC # 190735978573
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 5 mm |
Head Height | 4.96 mm |
Thread Length | 28 mm |
Min. Thread Length | 28 mm |
Minimum Thread Length | 28 mm |
Dimensional Standards | ISO 10642 |
Head Diameter | 17.92 mm |
Head Dia. | 17.92 mm |
Length | 60 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 60 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 1200Pcs, 10Sizes (WWG-DISP-CP1200)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.037.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07090.080.0050)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-60075USA-100BX)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07410.008.0018)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.016.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.100.0055)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.031.0075)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (146203-100)
- Zoro Select Socket Head Cap Screws