Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK
Mfr # M07000.080.0060
Zoro # G5341515
original price:
$17.15
5% off
new price: $16.15
/pk 100, $0.16/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.080.0060
- Zoro # G5341515
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 60 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 60 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 50 PK (350816-0)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00726)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.080.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.080.0045)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.240.0060)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 100 PK (U51041.019.0400)
- Zoro Select Socket Head Cap Screws