Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK
Mfr # M07000.080.0025
Zoro # G9464734
original price:
$12.77
11% off
new price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.080.0025
- Zoro # G9464734
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Head Height | 8 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 25 mm |
Head Diameter | 13 mm |
Length | 25 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07400.050.0018)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1218)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK (3425200050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07000.019.0350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.016.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.011.0125)
- Zoro Select Socket Head Cap Screws