Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK
Mfr # M07000.080.0150
Zoro # G5531434
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.080.0150
- Zoro # G5531434
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 150 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Length | 150 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 150 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- MIDWEST FASTENER 7/16"-14 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64491)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.080.0120)
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.080.0045)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 50 PK (M07000.080.0130)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07566.050.0350)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.009.0025)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK (3425200050)
- Zoro Select Socket Head Cap Screws