Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK
Mfr # BHS7008014-050P2
Zoro # G2834937
product price: $9.65
/pk 50, $0.19/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # BHS7008014-050P2
- Zoro # G2834937
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 14 mm |
Drive Size | 5 mm |
Thread Length | 14 mm |
Vented Hole Size | Not Vented |
Head Height | 4.4 mm |
Min. Thread Length | 14 mm |
Minimum Thread Length | 14 mm |
Head Diameter | 14 mm |
Dimensional Standards | ISO 7380 |
Head Dia. | 14 mm |
Length | 14 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- BUILDRIGHT Sheet Metal Screw, 1/4" x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 77 PK (52612)
- ZORO SELECT #5-44 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.012.0037)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1/2 in L, 100 PK (1408CH316)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 50 PK (BHS7008018-050P2)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.075.0200)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK (M16070CSP)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07040.043.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.050.0018)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (430238-PG)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.075.0800)
- Zoro Select Socket Head Cap Screws