Zoro Select

M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK


product price: $14.15
/pk 50, $0.28/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Class 12.9 Material Grade/Class
  • System of Measurement Metric
  • Screw Head Type Cylindrical
  • Drive Size 6 mm
  • Material Steel
  • Finish Black Oxide
See all product information

Product Information

Dimensions

Thread Size M8-1.25
Screw Length 100 mm
Drive Size 6 mm
Head Height 8 mm
Vented Hole Size Not Vented
Thread Length 35 mm
Min. Thread Length 35 mm
Dimensional Standards DIN 912
Minimum Thread Length 35 mm
Head Diameter 13 mm
Dia./Thread Size M8-1.25
Length 100 mm
Head Dia. 13 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 100 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.