Shop All Flange Bolts
Zoro Select
M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK
Mfr # 1013PK
Zoro # G5103567
product price: $7.99
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Hex Drive
Pointed Tip
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 9.5 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 1013PK
- Zoro # G5103567
- UPC # 841213001251
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Head Width | 9.5 mm |
Hex Width | 13 mm |
Head Height | 4.7 mm |
Head Dia. | 16mm |
Drive Size | 13 mm |
Head and Washer Height | 4.7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Steel |
Finish | Black Oxide |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Drive Type | Hex |
Type | CA Flange |
Head Color | Black |
Tip Type | Pointed |
Description
Bolt, Finish Electro Polyseal II, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size 1.25mm, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 13 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07151.080.0040)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.011.0025)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 30 mm L, 25 PK (5697PK)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822168G)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.037.0300)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK (822640G)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 50 mm L, 5 PK (933088)
- Zoro Select Flange Bolts