Shop All Spring Pins
Zoro Select
M6X32 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0632PS
Zoro # G2472685
product price: $359.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M6
Product Information
- Brand Zoro Select
- MFR # MI0632PS
- Zoro # G2472685
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M6 |
Fastener Length | 32 mm |
Size | M6X32 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Finish | Thermal Black |
Item | Spring Pins,M6X32 METRIC PIN SP,PK2000 |
Type | Spring |
Description
Spring Pins,M6X32 METRIC PIN SP,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933145)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in Grade 18-8 Stainless Steel 25PK (9062374)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWXIS075USA-025BX)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- ZORO SELECT 3/16X15/16 PIN COIL MEDIUM PLAIN (18715PCM)
- ZORO SELECT 3/32X3/4 PIN SPRING SLOTTED PLAIN (09412PS)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- Zoro Select Spring Pins