Shop All Disc Springs
Zoro Select
M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL
Mfr # M6WCRA2
Zoro # G4772739
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Material Stainless Steel
- Finish Stainless
- For Use With Washers
- Washer Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M6WCRA2
- Zoro # G4772739
- Country of Origin Taiwan, Province of China
- Category Disc Springs
Details
Type | Serrated |
Material | Stainless Steel |
Finish | Stainless |
For Use With | Washers |
Item | Lock Washers, M6X14X1.3 MET SERR,PK5000 |
Washer Material Grade | A2 |
Description
M6X14X1.3 Metric Serrated Conical Spring Washers type M A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- STERLING SEAL & SUPPLY 026 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A026X1000)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206BP)
- ZORO SELECT Disc Spring, Belleville, 1, 17-7 PH SS (1UAB5)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAV8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ6)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- Zoro Select Disc Springs