Shop All Socket Head Cap Screws
Zoro Select
M6 x 1 Socket Head Cap Screw, Plain Stainless Steel
Mfr # ZHF602M6X12
Zoro # G210396778
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Thread Size M6 x 1
- Drive Type Socket
- Drive Size 4 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # ZHF602M6X12
- Zoro # G210396778
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 x 1 |
Drive Size | 4 mm |
Head Height | 2.2 mm |
Maximum Head Height | 2.2 mm |
Fastener Length | 12 mm |
Head Diameter | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Rockwell Hardness | B83 |
Head Type | Flat |
Tensile Strength | 75,000 psi |
Material Quality Standards | ASTM A276 |
Countersink Angle | 100 Degrees |
Material Grade/Class | 316 |
Resistance Properties | Acid Resistant, Corrosion Resistant, Salt Water Resistant |
Thread Fit | 6g |
Manufacturer Location | Made in US |
Thread Pitch | 1 mm |
Minimum Yield Strength | 30,000 psi |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6 x 1, Fastener Length 12 mm, Head Height 2.2 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276, Maximum Head Height 2.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40374)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041688GR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (SC2205025-100P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.060.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.050.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.025.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.040.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.080.0010)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.009.0031)
- Zoro Select Socket Head Cap Screws