Shop All Carriage Bolts
Zoro Select
M6-1.0X16 METRIC D603 CARRIAGE F/T STAINLESS STEEL
Mfr # M616D603A2
Zoro # G2576279
product price: $397.99
/pk 1500, $0.27/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fastener Industry Standards DIN 603
- System of Measurement Metric
- Head Type Carriage
Product Information
- Brand Zoro Select
- MFR # M616D603A2
- Zoro # G2576279
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 16 mm |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Carriage Bolt |
Fastener Industry Standards | DIN 603 |
System of Measurement | Metric |
Head Type | Carriage |
Meets/Exceeds | DIN603 |
Description
Carriage Bolts,M6-1.0x16 METRIC,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.031.0250)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (LDT-5830)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.160.0180)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U51500.025.0500)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217295G)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT 3/8-16X2 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3740CR188)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- Zoro Select Carriage Bolts