Shop All Machine Screws
Zoro Select
M6-1.00 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # M51300.060.0070
Zoro # G3462061
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 85,000 psi
Product Information
- Brand Zoro Select
- MFR # M51300.060.0070
- Zoro # G3462061
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Drive Size | #3 |
Head Height | 3.3 mm |
Head Dia. | 12 mm |
Screw Size | M6 |
Minimum Thread Length | 70 mm |
Head Width | 11.3 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 85,000 psi |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Thread Pitch | 1 mm |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Minimum Temperature | 58 Degrees F |
Thread Fit | 6g |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 70 mm, Head Width 11.3 mm, Head Height 3.3 mm, Drive Size #3, Tensile Strength 85,000 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length 70 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX STRUCTR SCREW 1/4X2-1/2in. (45818207006343)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK (5560PK)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0030)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0035)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011032P037)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0016)
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 50 PK (5ZKW1)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- Zoro Select Machine Screws