Shop All Machine Screws
Zoro Select
M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK
Mfr # M630D7985A
Zoro # G8541138
product price: $101.99
/pk 600, $0.17/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M630D7985A
- Zoro # G8541138
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M6-1.0X30 Din 7985 A Metric Phillips Pan Machine Screw Full Thread Class 4.8 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51422.037.0002)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 50 Pk (6.102112BS)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length (A4470050014)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M625D7985A)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M610D7985A)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (0804MSLB)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0300)
- ZORO SELECT M4-0.70 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0012)
- Zoro Select Machine Screws