Shop All Machine Screws
Zoro Select
M6-1.00 x 25 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK
Mfr # 50M060100P025
Zoro # G3011477
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material Nylon
- Finish Plain
- Standards NF E 25-121
- Head Height 4.6 mm
Product Information
- Brand Zoro Select
- MFR # 50M060100P025
- Zoro # G3011477
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Head Height | 4.6 mm |
Head Dia. | 8.9-10.4mm |
Maximum Head Height | 4.6 mm |
Dimensional Standards | NF E 25-121 |
Minimum Head Width | 11.5 mm |
Head Width | 12 mm |
Screw Size | M6 |
Maximum Head Width | 12 mm |
Minimum Thread Length | 25 mm |
Minimum Head Height | 4.3 mm |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 25 mm, Head Width 12 mm, Head Height 4.6 mm, Dimensional Standards NF E 25-121, Pack Size Small, Minimum Thread Length 25 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width 11.5 mm, Maximum Head Height 4.6 mm, Minimum Head Height 4.3 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00013)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.031.0050)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 800 PK (1240DPR)
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M030050P012)
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M020040P016)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- ZORO SELECT #12-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0100)
- ZORO SELECT #10-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0600)
- ZORO SELECT M3-0.50 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (M38MTP)
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55094)
- Zoro Select Machine Screws