Shop All Machine Screws
Zoro Select
M6-1.00 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPD060180-025P1
Zoro # G3251026
original price:
$5.19
4% off
new price: $4.95
/pk 25, $0.20/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPD060180-025P1
- Zoro # G3251026
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Drive Size | #3 |
Head Height | 4.75 mm |
Head Dia. | 12 mm |
Screw Size | M6 |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Head Width | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Pitch | 1 mm |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 18 mm, Head Width 12 mm, Head Height 4.75 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.160.0001)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (902348-100)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD060800-005P1)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT M3-0.50 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030450-100P1)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MPPD060120-1000P)
- ZORO SELECT #2-56 x 1/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.008.0012)
- ZORO SELECT M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (M630D7985A)
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- Zoro Select Machine Screws