Shop All Machine Screws
Zoro Select
M6-1.00 x 16 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # MJ616MPTA2
Zoro # G9730343
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards JIS B 1111
Product Information
- Brand Zoro Select
- MFR # MJ616MPTA2
- Zoro # G9730343
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M6-1.0x16 JIS ME,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-151)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.9999)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2510)
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0087)
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0030)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0050)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0100)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03006-025P1)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- Zoro Select Machine Screws