Shop All Machine Screws
Zoro Select
M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK
Mfr # M616D965B
Zoro # G8544629
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Product Information
- Brand Zoro Select
- MFR # M616D965B
- Zoro # G8544629
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M6-1.0X16 DIN965,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 140 Inserts (90496)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0250)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (M35D965B)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- ZORO SELECT #6-32 x 5/32 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC2)
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0020)
- ZORO SELECT #2-56 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B050)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (68304)
- Zoro Select Machine Screws