Shop All Machine Screws
Zoro Select
M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # M614D965
Zoro # G8544105
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Product Information
- Brand Zoro Select
- MFR # M614D965
- Zoro # G8544105
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 14 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M6-1.0X14 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (PAA48-1B)
- HILLMAN 823096 10 x 1.5 in. Hex Head Sheet Metal Screws Stainless Steel - Box of 100 (76522)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04360.037.0125)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M36D965)
- ZORO SELECT M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (M514D965)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (M314D965)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0016)
- ZORO SELECT 1/4"-20 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0200)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- Zoro Select Machine Screws