Shop All Machine Screws
Zoro Select
M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.060.0012
Zoro # G3462280
original price:
$13.93
24% off
new price: $10.55
/pk 100, $0.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 12 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M24520.060.0012
- Zoro # G3462280
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6 |
Fastener Length | 12 mm |
Head Dia. | 10 mm |
Head Height | 3.9 mm |
Head Width | 10 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Minimum Thread Length | 12 mm |
Screw Size | M6 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,000 psi |
Item | Machine Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Thread Type | Coarse |
Thread Pitch | 1 mm |
Material Grade/Class | 4.8 |
Minimum Temperature | 58 Degrees F |
Thread Fit | 6g |
Maximum Temperature | 302 Degrees F |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M6, Fastener Length 12 mm, Head Width 10 mm, Head Height 3.9 mm, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 12 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW81)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.075.0400)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0050)
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- ZORO SELECT #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Steel, 9000 PK (0616MSO)
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- ZORO SELECT #5-40 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0150)
- ZORO SELECT #10-24 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0075)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0075)
- Zoro Select Machine Screws