Shop All Machine Screws
Zoro Select
M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK
Mfr # MJ610MPP
Zoro # G9720078
product price: $74.99
/pk 1200, $0.06/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # MJ610MPP
- Zoro # G9720078
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M6x10 JIS METRIC,Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.075.0300)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10695PK)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M625D7985A)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M610D7985A)
- ZORO SELECT M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (M630D7985A)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- ZORO SELECT M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0012)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0125)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- Zoro Select Machine Screws