Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK
Mfr # M51050.060.0030
Zoro # G8558051
original price:
$7.76
15% off
new price: $6.55
/pk 50, $0.13/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 30 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M51050.060.0030
- Zoro # G8558051
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 30 mm |
Minimum Head Height | 5.7 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Minimum Thread Length | 30 mm |
Maximum Head Height | 6 mm |
Dia./Thread Size | M6-1.00 |
Length | 30 mm |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.080.0025)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07400.040.0070)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.075.0700)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4806014-050P1)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.020.0008)
- Zoro Select Socket Head Cap Screws