Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M51060.060.0025
Zoro # G9484894
original price:
$5.85
4% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 25 mm
- Screw Head Type Flat
- Drive Size 4 mm
Product Information
- Brand Zoro Select
- MFR # M51060.060.0025
- Zoro # G9484894
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 25 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Head Height | 3.72 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 13.44 mm |
Minimum Thread Length | 25 mm |
Head Dia. | 13.44 mm |
Dia./Thread Size | M6-1.00 |
Length | 25 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M04110.200.0040)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.007.0025)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.008.0075)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length (SC2218130-001P2)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07160.040.0060)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (M55050.160.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07041.019.0100)
- Zoro Select Socket Head Cap Screws