Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK
Mfr # M55050.060.0014
Zoro # G5321976
product price: $6.25
/pk 50, $0.13/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 14 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M55050.060.0014
- Zoro # G5321976
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 14 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Thread Length | 14 mm |
Min. Thread Length | 14 mm |
Dimensional Standards | DIN 912 |
Minimum Head Height | 5.7 mm |
Maximum Head Height | 6 mm |
Head Diameter | 10 mm |
Minimum Thread Length | 14 mm |
Length | 14 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0087)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.080.0070)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.080.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07400.060.0070)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (FHS1XX0308-100P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51130.019.0025)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBFHEADS3816114P25)
- Zoro Select Socket Head Cap Screws