Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51050.060.0010
Zoro # G6096912
original price:
$6.39
10% off
new price: $5.75
/pk 50, $0.12/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M51050.060.0010
- Zoro # G6096912
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 10 mm |
Drive Size | 5 mm |
Thread Length | 10 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 10 mm |
Minimum Thread Length | 10 mm |
Head Diameter | 10 mm |
Dimensional Standards | DIN 912 |
Length | 10 mm |
Head Dia. | 10 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 7/8, PK25 (U39000.193.0087)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 5 PK (LHS4X08055-005P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3576)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 10 PK (U07000.037.0375)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.100.0110)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.120.0055)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (65016)
- Zoro Select Socket Head Cap Screws