Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK
Mfr # M07000.060.0180
Zoro # G0410816
original price:
$12.45
5% off
new price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.060.0180
- Zoro # G0410816
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 180 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Head Diameter | 10 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 10 mm |
Length | 180 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 180 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- ZORO SELECT Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H (CPB040)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK (WS12400)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.060.0080)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.060.0130)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.060.0120)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.080.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.060.0010)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- Zoro Select Socket Head Cap Screws