Shop All Set Screws
Zoro Select
M5X10 METR SOCK SET KNURL CUP BLK OX
Mfr # M510SSCKI
Zoro # G4823802
product price: $4.25
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5
- Point Type Cup
- Material Alloy Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M510SSCKI
- Zoro # G4823802
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M5 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Plain |
Item | Set Screw |
Fastener Thread Type | Metric |
Rockwell Hardness | C45 to 53 |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Description
Socket Set Screws, M5X10 METR SOCK,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Washer Flat Zn 5/16 5Lb (03837)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish (FB3FLWASH34SOD2)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (EK20515)
- ZORO SELECT M5X8 METR SOCK SET KNURL CUP BLK OX (M508SSCKI)
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- ZORO SELECT Set Screw, M2 x 0.40mm, 8mm L, PK100 (M51240.020.0008)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- ZORO SELECT Set Screw, M1.6 x 0.35mm, 3mm L, PK100 (M51240.016.0003)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51250.040.0005)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- Zoro Select Set Screws