Shop All Spring Pins
Zoro Select
M5 X 40 Spring Pin ISO Steel Plain
Mfr # 5DV18
Zoro # G1257855
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DV18
- Zoro # G1257855
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Fits Hole Dia. (Min.-Max.) | 5.00-5.20mm |
Chamfer Length Reference | 0.9 mm |
Nominal Diameter | 5 mm |
Chamfer Length (Min.) | 0.9 mm |
Length Tolerance | +/-0.50mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Pin Diameter | 5 mm |
Maximum Chamfer Length | 0.9 mm |
Fits Minimum Hole Diameter | 5 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Minimum Chamfer Length | 0.9 mm |
Fits Maximum Hole Diameter | 5.12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 40 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0300)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0037)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM5 L, PK100 (5DU94)
- ZORO SELECT Pin, Steel, 10mm dia., PK10 (M39060.100.0020)
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/2in, Pln, PK5 (U39140.037.0150)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK100 (U39130.012.0062)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0026)
- Zoro Select Spring Pins