Shop All Machine Screws
Download CAD Files
Zoro Select
M5-0.80 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK
Mfr # MPPD050800-005P1
Zoro # G3057686
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPD050800-005P1
- Zoro # G3057686
- UPC # 00194484308681
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 80 mm |
Drive Size | #2 |
Head Height | 3.95 mm |
Head Dia. | 10 mm |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Screw Size | M5 |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Material Grade/Class | 4.8 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 80 mm, Head Width 10 mm, Head Height 3.95 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, 16300lb, PK10 (U51428.037.0300)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4448-316SS)
- ZORO SELECT M2-0.40 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020030-100P1)
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050180-100P1)
- ZORO SELECT M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035050-100P1)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- ZORO SELECT #3-48 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0050)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- Zoro Select Machine Screws