Shop All Machine Screws
Zoro Select
M5-0.80 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51300.050.0060
Zoro # G3462098
product price: $5.45
/pk 50, $0.11/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 150,000 psi
Product Information
- Brand Zoro Select
- MFR # M51300.050.0060
- Zoro # G3462098
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 60 mm |
Drive Size | #2 |
Head Dia. | 9.2 mm |
Head Height | 2.5 mm |
Minimum Head Height | 2.5 mm |
Head Width | 9.3 mm |
Maximum Head Width | 9.3 mm |
Minimum Thread Length | 60 mm |
Screw Size | M5 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Maximum Head Height | 2.7 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 60 mm, Head Width 9.3 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 150,000 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length 60 mm, Type Standard Machine Screw, Maximum Head Width 9.3 mm, Maximum Head Height 2.7 mm, Minimum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000N)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63652)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932663)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0008)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0016)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.060.0060)
- ZORO SELECT #3-48 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0314MPP)
- ZORO SELECT M5-0.80 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0008)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604MPP)
- HILLMAN Screw, #4-24 Thread, 3/4 in L, Coarse Thread, Pan Head, Phillips Drive, Steel, Zinc, 100 PK (80007)
- Zoro Select Machine Screws