Shop All Machine Screws
Zoro Select
M5-0.80 x 35 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24691.050.0035
Zoro # G9901039
product price: $4.59
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24691.050.0035
- Zoro # G9901039
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5 |
Fastener Length | 35 mm |
Drive Size | #2 |
Head Height | 3.9 mm |
Head Dia. | 9.2 mm |
Screw Size | M5 |
Head Width | 9.3 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Details
System of Measurement | Metric |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Rockwell Hardness | B71 to B95 |
Thread Fit | 6g |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 35 mm, Head Width 9.3 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain Finish, Round (LINK37506IA)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.050.0400)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0010)
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK (M24690.080.0040)
- ZORO SELECT #10-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0201)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0150)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030040-100P1)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- Zoro Select Machine Screws