Shop All Machine Screws
Zoro Select
M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain Brass, 25 PK
Mfr # M48170.050.0030
Zoro # G2811965
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Fastener Length 30 mm
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
Product Information
- Brand Zoro Select
- MFR # M48170.050.0030
- Zoro # G2811965
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 30 mm |
Head Dia. | 9.2 mm |
Head Height | 2.7 mm |
Screw Size | M5 |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Head Width | 9.3 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 30 mm, Head Width 9.3 mm, Head Height 2.7 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG800707305)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Stainless Steel (A24201600NE)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD060800-005P1)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0604MPPB)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT #10-24 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0037)
- ZORO SELECT #2-56 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0025)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- Zoro Select Machine Screws