Shop All Machine Screws
Zoro Select
M5-0.80 x 20 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # MI5207045T
Zoro # G9718739
product price: $64.25
/pk 1000, $0.06/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Dimensional Standards ISO 7045
Product Information
- Brand Zoro Select
- MFR # MI5207045T
- Zoro # G9718739
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M5-0.8X20 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- ZORO SELECT M3-0.50 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (M38MTP)
- ZORO SELECT M6-1.00 x 20 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI6207045T)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- ZORO SELECT 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1ZE60)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0037)
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- ZORO SELECT 1/2"-13 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 200 PK (5024MH)
- Zoro Select Machine Screws