Shop All Machine Screws
Zoro Select
M5-0.80 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24691.050.0016
Zoro # G9900856
product price: $6.95
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24691.050.0016
- Zoro # G9900856
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Drive Size | #2 |
Head Height | 3.9 mm |
Head Dia. | 9.2 mm |
Head Width | 9.3 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Screw Size | M5 |
Details
System of Measurement | Metric |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 966, DIN EN ISO 7047 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Rockwell Hardness | B71 to B95 |
Thread Fit | 6g |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 16 mm, Head Width 9.3 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 2 1/2 COUNTERSUNK-PAK 50 (THD37212CS)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0075)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- ZORO SELECT M5-0.80 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0020)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0008)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0050)
- ZORO SELECT M4-0.70 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (M44D7985A)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 3500 PK (1220MSF)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- Zoro Select Machine Screws