Shop All Machine Screws
Zoro Select
M5-0.80 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # MJ512MPT
Zoro # G9720473
product price: $254.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Dimensional Standards JIS B 1111
Product Information
- Brand Zoro Select
- MFR # MJ512MPT
- Zoro # G9720473
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M5x12 JIS METRIC,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x1 5/8 L, PK25 (WWG-CLP-247)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- ZORO SELECT M5-0.80 x 100 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0100)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0037)
- ZORO SELECT #8-32 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (0880MPP)
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- ZORO SELECT #6-32 x 3/8 in Phillips Truss Machine Screw, Black Oxide Steel, 10000 PK (0606MPTB)
- Zoro Select Machine Screws