Shop All Machine Screws
Zoro Select
M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55340.050.0012
Zoro # G9977712
product price: $3.45
/pk 25, $0.14/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Product Information
- Brand Zoro Select
- MFR # M55340.050.0012
- Zoro # G9977712
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Drive Size | #2 |
Head Dia. | 10 mm |
Head Height | 3.8 mm |
Screw Size | M5 |
Head Width | 10 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 7985, DIN EN ISO 7045 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 12 mm, Head Width 10 mm, Head Height 3.8 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Wood Screw, #12, 2 in, Stainless Steel Flat Head Phillips Drive (1061)
- ITW Hitch Pin 3/4 x 6-1/4 Sqr w/Lyrd & Clip (HPLN-0750-6250S/B)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400660)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0006)
- ZORO SELECT M3-0.50 x 20 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0020)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- ZORO SELECT 1/4"-20 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 600 PK (1448MH)
- ZORO SELECT 1/4"-20 x 1/2 in Torx Truss Machine Screw, Zinc Plated Steel, 3000 PK (1408MTT)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK (9003075)
- Zoro Select Machine Screws