Shop All Machine Screws
Zoro Select
M5-0.80 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.050.0010
Zoro # G3018251
product price: $9.75
/pk 100, $0.10/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24660.050.0010
- Zoro # G3018251
- UPC # 190735962862
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Dia. | 10 mm |
Head Height | 3.95 mm |
Screw Size | M5 |
Head Width | 10 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Pitch | 0.8 mm |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 10 mm, Head Width 10 mm, Head Height 3.95 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.703 in L, Steel, 10 PK (CFH2-3118-245T-10)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.019.0062)
- ZORO SELECT M4-0.70 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0005)
- ZORO SELECT M2-0.40 x 4 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0004)
- ZORO SELECT M6-1.00 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0016)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0037)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0604MPP188)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480340)
- Zoro Select Machine Screws