Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 25 PK
Mfr # SC22050700-14-025P2
Zoro # G2712446
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 70 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Product Information
- Brand Zoro Select
- MFR # SC22050700-14-025P2
- Zoro # G2712446
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 70 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Thread Length | 22 mm |
Head Height | 5 mm |
Min. Thread Length | 22 mm |
Head Diameter | 8.5 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 22 mm |
Dia./Thread Size | M5-0.80 |
Length | 70 mm |
Head Dia. | 8.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M5-0.8, Minimum Thread Length 22 mm, Fastener Length 70 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.050.0325)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1420L188)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0050)
- BLACK & DECKER Black & Decker DFS9150B1G 1.5 in. 9 gal Galvized Barbed Staple - Pack of 960 (DFS9150B1G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.080.0080)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.060.0016)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 5 PK (U55050.062.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (SCIA0-60100USA-100BX)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- Zoro Select Socket Head Cap Screws