Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK
Mfr # SC22050350-14-100P1
Zoro # G3180947
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Product Information
- Brand Zoro Select
- MFR # SC22050350-14-100P1
- Zoro # G3180947
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 35 mm |
Drive Size | 4 mm |
Thread Length | 22 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 22 mm |
Head Diameter | 8.5 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M5-0.80 |
Head Dia. | 8.5 mm |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M5-0.8, Minimum Thread Length 22 mm, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 2-1/2 in L, 100 PK (694284G)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60238C20)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07410.062.0550)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.050.0160)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK (M07030.100.0030)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M16C30KCS)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.011.0062)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated Stainless Steel, 16 mm Length, 10 PK (ZSCRW-184)
- Zoro Select Socket Head Cap Screws