Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK
Mfr # M51060.050.0045
Zoro # G7801921
product price: $5.55
/pk 50, $0.11/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Flat
- Drive Size 3 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M51060.050.0045
- Zoro # G7801921
- UPC # 190735978597
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 45 mm |
Drive Size | 3 mm |
Head Height | 3.2 mm |
Thread Length | 22 mm |
Min. Thread Length | 22 mm |
Head Diameter | 11.2 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | ISO 10642 |
Head Dia. | 11.2 mm |
Dia./Thread Size | M5-0.80 |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 22 mm, Fastener Length 45 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Plain Finish (U20200.025.2400)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M01230.060.0050)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.050.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.050.0035)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.031.0300)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.016.0150)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51050.160.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.040.0050)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (10F87KCS)
- Zoro Select Socket Head Cap Screws