Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M51060.050.0025
Zoro # G9086892
original price:
$7.94
9% off
new price: $7.19
/pk 50, $0.14/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Thread Size M5
- Screw Length 25 mm
- Screw Head Type Flat
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # M51060.050.0025
- Zoro # G9086892
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Head Height | 3.2 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 11.2 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 7991 |
Length | 25 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 11.2 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK (54007)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.025.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07470.120.0035)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.037.0400)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51041.025.0125)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.140.0075)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.011.0050)
- Zoro Select Socket Head Cap Screws