Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK
Mfr # M51050.050.0022
Zoro # G5324934
product price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 22 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Product Information
- Brand Zoro Select
- MFR # M51050.050.0022
- Zoro # G5324934
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 22 mm |
Drive Size | 4 mm |
Thread Length | 22 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 22 mm |
Head Diameter | 8.5 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 22 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 8.5 mm |
Length | 22 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 22 mm, Fastener Length 22 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0062)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- J.W. WINCO GN913.3-M10-40-MS Set Screw Brass Tip (10N40P13/MS)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KFC)
- ZORO SELECT #6-32 Socket Head Cap Screw with Patch, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (1FY45)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.080.0065)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.050.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.050.0070)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.031.0062)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- Zoro Select Socket Head Cap Screws